Motion
06810394
Compression Spring - Music Wire Material, 0.1800 in OD, 0.6250 in Length, 0.0260 in Wire Size, 4.3300 lbs Max Working Load, 17.8100 lbs/in Spring Rate
MI ITEM #11730650
MFR #06810394
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1800 in OD, 0.6250 in Length, 0.0260 in Wire Size, 4.3300 lbs Max Working Load, 17.8100 lbs/in Spring Rate
MI ITEM #11730650
MFR #06810394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
06810394 06810394 .180X.026X5/8 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1800 in
  • Free Length
    0.6250 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    4.3300 lbs
  • Spring Rate
    17.8100 lbs/in
  • Solid Height
    0.2860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text