Motion
06810501
Compression Spring - Music Wire Material, 0.2400 in OD, 1.7500 in Length, 0.0200 in Wire Size, 1.7700 lbs Max Working Load, 1.5200 lbs/in Spring Rate
MI ITEM #11730661
MFR #06810501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 1.7500 in Length, 0.0200 in Wire Size, 1.7700 lbs Max Working Load, 1.5200 lbs/in Spring Rate
MI ITEM #11730661
MFR #06810501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06810501 06810501 .240X.020X1-3/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.2400 in
  • Free Length
    1.7500 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    1.7700 lbs
  • Spring Rate
    1.5200 lbs/in
  • Solid Height
    0.3430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought