Motion
06810519
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0200 in Wire Size, 1.7700 lbs Max Working Load, 1.3200 lbs/in Spring Rate
MI ITEM #11730662
MFR #06810519
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0200 in Wire Size, 1.7700 lbs Max Working Load, 1.3200 lbs/in Spring Rate
MI ITEM #11730662
MFR #06810519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.48/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    1.7700 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.3850 in
  • Wire Size
    0.0200 in

Details

  • Material
    Music Wire
  • Spring Rate
    1.3200 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06810519 06810519 .240X.020X2 PKG 10 MUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought