Motion
06810550
Compression Spring - Music Wire Material, 0.2400 in OD, 0.8750 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 6.3300 lbs/in Spring Rate
MI ITEM #11730666
MFR #06810550
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 0.8750 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 6.3300 lbs/in Spring Rate
MI ITEM #11730666
MFR #06810550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
06810550 06810550 .240X.026X7/8 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.2400 in
  • Free Length
    0.8750 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    3.3200 lbs
  • Spring Rate
    6.3300 lbs/in
  • Solid Height
    0.2720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text