Motion
06810584
Compression Spring - Music Wire Material, 0.2400 in OD, 1.5000 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730669
MFR #06810584
List Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 1.5000 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730669
MFR #06810584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.15/each for your price

Overview

Mfr description
06810584 06810584 .240X.026X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.2400 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    3.3200 lbs
  • Spring Rate
    3.6000 lbs/in
  • Solid Height
    0.4410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought