Motion
06810600
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 2.6800 lbs/in Spring Rate
MI ITEM #11730671
MFR #06810600
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0260 in Wire Size, 3.3200 lbs Max Working Load, 2.6800 lbs/in Spring Rate
MI ITEM #11730671
MFR #06810600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.70/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    3.3200 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.5760 in
  • Wire Size
    0.0260 in

Details

  • Material
    Music Wire
  • Spring Rate
    2.6800 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06810600 06810600 .240X.026X2 PKG 10 MUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought