Motion
06810618
Compression Spring - Music Wire Material, 0.2400 in OD, 0.5000 in Length, 0.0320 in Wire Size, 6.5900 lbs Max Working Load, 29.9000 lbs/in Spring Rate
Mi Item #11730672
MFR #06810618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 0.5000 in Length, 0.0320 in Wire Size, 6.5900 lbs Max Working Load, 29.9000 lbs/in Spring Rate
Mi Item #11730672
MFR #06810618

Mfr description
06810618 06810618 .240X.032X1/2 PKG 10 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    6.5900 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.2430 in
  • Wire Size
    0.0320 in

Details

  • Material
    Music Wire
  • Spring Rate
    29.9000 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)