Motion
06810691
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0320 in Wire Size, 6.5900 lbs Max Working Load, 6.7400 lbs/in Spring Rate
MI ITEM #11730680
MFR #06810691
List Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 2.0000 in Length, 0.0320 in Wire Size, 6.5900 lbs Max Working Load, 6.7400 lbs/in Spring Rate
MI ITEM #11730680
MFR #06810691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.55/each for your price

Overview

Mfr description
06810691 06810691 .240X.032X2 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.2400 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    6.5900 lbs
  • Spring Rate
    6.7400 lbs/in
  • Solid Height
    0.8590 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text