Motion
06810733
Compression Spring - Music Wire Material, 0.2400 in OD, 0.8750 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 23.8800 lbs/in Spring Rate
Mi Item #11730684
MFR #06810733
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 0.8750 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 23.8800 lbs/in Spring Rate
Mi Item #11730684
MFR #06810733

Mfr description
06810733 06810733 .240X.035X7/8 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Free Length
    0.8750 in
  • Maximum Working Load
    8.4300 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.4360 in
  • Wire Size
    0.0350 in

Details

  • Material
    Music Wire
  • Spring Rate
    23.8800 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)