1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06810758
Compression Spring - Music Wire Material, 0.2400 in OD, 1.2500 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 16.2900 lbs/in Spring Rate
MI ITEM #
11730686
MFR #
06810758
Price
$20.83
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06810758
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06810758
Compression Spring - Music Wire Material, 0.2400 in OD, 1.2500 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 16.2900 lbs/in Spring Rate
MI ITEM #
11730686
MFR #
06810758
Mfr description
06810758 06810758 .240X.035X1-1/4 PKG 10
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.83
/each
Add to Cart
Specifications
Dimensions
Free Length
1.2500 in
Maximum Working Load
8.4300 lbs
Outside Diameter
0.2400 in
Solid Height
0.6070 in
Wire Size
0.0350 in
Details
Material
Music Wire
Spring Rate
16.2900 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items