Motion
06810766
Compression Spring - Music Wire Material, 0.2400 in OD, 1.5000 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 13.4400 lbs/in Spring Rate
MI ITEM #11730687
MFR #06810766
List Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.2400 in OD, 1.5000 in Length, 0.0350 in Wire Size, 8.4300 lbs Max Working Load, 13.4400 lbs/in Spring Rate
MI ITEM #11730687
MFR #06810766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.48/each for your price

Overview

Mfr description
06810766 06810766 .240X.035X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.2400 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    8.4300 lbs
  • Spring Rate
    13.4400 lbs/in
  • Solid Height
    0.7210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought