Motion
06810899
Compression Spring - Music Wire Material, 0.3000 in OD, 1.2500 in Length, 0.0260 in Wire Size, 3.0000 lbs Max Working Load, 3.5100 lbs/in Spring Rate
MI ITEM #11730700
MFR #06810899
List Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3000 in OD, 1.2500 in Length, 0.0260 in Wire Size, 3.0000 lbs Max Working Load, 3.5100 lbs/in Spring Rate
MI ITEM #11730700
MFR #06810899

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.50/each for your price

Overview

Mfr description
06810899 06810899 .300X.026X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3000 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    3.0000 lbs
  • Spring Rate
    3.5100 lbs/in
  • Solid Height
    0.2880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text