Motion
06811012
Compression Spring - Music Wire Material, 0.3000 in OD, 0.7500 in Length, 0.0350 in Wire Size, 6.8700 lbs Max Working Load, 17.4200 lbs/in Spring Rate
MI ITEM #11730712
MFR #06811012
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3000 in OD, 0.7500 in Length, 0.0350 in Wire Size, 6.8700 lbs Max Working Load, 17.4200 lbs/in Spring Rate
MI ITEM #11730712
MFR #06811012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
06811012 06811012 .300X.035X3/4 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3000 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    6.8700 lbs
  • Spring Rate
    17.4200 lbs/in
  • Solid Height
    0.3020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text