Motion
06811186
Compression Spring - Music Wire Material, 0.3000 in OD, 1.5000 in Length, 0.0470 in Wire Size, 15.4500 lbs Max Working Load, 27.0300 lbs/in Spring Rate
MI ITEM #11730729
MFR #06811186
List Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3000 in OD, 1.5000 in Length, 0.0470 in Wire Size, 15.4500 lbs Max Working Load, 27.0300 lbs/in Spring Rate
MI ITEM #11730729
MFR #06811186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.80/each for your price

Overview

Mfr description
06811186 06811186 .300X.047X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3000 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    15.4500 lbs
  • Spring Rate
    27.0300 lbs/in
  • Solid Height
    0.8470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text