Motion
06811202
Compression Spring - Music Wire Material, 0.3000 in OD, 2.0000 in Length, 0.0470 in Wire Size, 15.4500 lbs Max Working Load, 19.9400 lbs/in Spring Rate
MI ITEM #11730731
MFR #06811202
List Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3000 in OD, 2.0000 in Length, 0.0470 in Wire Size, 15.4500 lbs Max Working Load, 19.9400 lbs/in Spring Rate
MI ITEM #11730731
MFR #06811202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.98/each for your price

Overview

Mfr description
06811202 06811202 .300X.047X2 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3000 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    15.4500 lbs
  • Spring Rate
    19.9400 lbs/in
  • Solid Height
    1.1100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text