Motion
06811210
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 15.2600 lbs/in Spring Rate
MI ITEM #11730732
MFR #06811210
List Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 15.2600 lbs/in Spring Rate
MI ITEM #11730732
MFR #06811210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.08/each for your price

Overview

Mfr description
06811210 06811210 .360X.032X1/2 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3600 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    4.5000 lbs
  • Spring Rate
    15.2600 lbs/in
  • Solid Height
    0.1530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text