Motion
06811244
Compression Spring - Music Wire Material, 0.3600 in OD, 1.2500 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 5.6100 lbs/in Spring Rate
Mi Item #11730735
MFR #06811244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 1.2500 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 5.6100 lbs/in Spring Rate
Mi Item #11730735
MFR #06811244

Mfr description
06811244 06811244 .360X.032X1-1/4 PKG 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.2500 in
  • Maximum Working Load
    4.5000 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.3070 in
  • Wire Size
    0.0320 in

Details

  • Material
    Music Wire
  • Spring Rate
    5.6100 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)