Motion
06811251
Compression Spring - Music Wire Material, 0.3600 in OD, 1.5000 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 4.3000 lbs/in Spring Rate
MI ITEM #11730736
MFR #06811251
List Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 1.5000 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 4.3000 lbs/in Spring Rate
MI ITEM #11730736
MFR #06811251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.85/each for your price

Overview

Mfr description
06811251 06811251 .360X.032X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3600 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    4.5000 lbs
  • Spring Rate
    4.3000 lbs/in
  • Solid Height
    0.3580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text