Motion
06811269
Compression Spring - Music Wire Material, 0.3600 in OD, 1.7500 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 3.9400 lbs/in Spring Rate
MI ITEM #11730737
MFR #06811269
List Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 1.7500 in Length, 0.0320 in Wire Size, 4.5000 lbs Max Working Load, 3.9400 lbs/in Spring Rate
MI ITEM #11730737
MFR #06811269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.48/each for your price

Overview

Mfr description
06811269 06811269 .360X.032X1-34 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3600 in
  • Free Length
    1.7500 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    4.5000 lbs
  • Spring Rate
    3.9400 lbs/in
  • Solid Height
    0.4180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text