Motion
06811285
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0350 in Wire Size, 5.7900 lbs Max Working Load, 20.1700 lbs/in Spring Rate
Mi Item #11730739
MFR #06811285
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0350 in Wire Size, 5.7900 lbs Max Working Load, 20.1700 lbs/in Spring Rate
Mi Item #11730739
MFR #06811285

Mfr description
06811285 06811285 .360X.035X1/2 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    5.7900 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.1790 in
  • Wire Size
    0.0350 in

Details

  • Material
    Music Wire
  • Spring Rate
    20.1700 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)