Motion
06811293
Compression Spring - Music Wire Material, 0.3600 in OD, 0.7500 in Length, 0.0350 in Wire Size, 5.7900 lbs Max Working Load, 12.7500 lbs/in Spring Rate
Mi Item #11730740
MFR #06811293
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 0.7500 in Length, 0.0350 in Wire Size, 5.7900 lbs Max Working Load, 12.7500 lbs/in Spring Rate
Mi Item #11730740
MFR #06811293

Mfr description
06811293 06811293 .360X.035X3/4 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Free Length
    0.7500 in
  • Maximum Working Load
    5.7900 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.2420 in
  • Wire Size
    0.0350 in

Details

  • Material
    Music Wire
  • Spring Rate
    12.7500 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)