Motion
06811384
Compression Spring - Music Wire Material, 0.3600 in OD, 1.2500 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 12.9900 lbs/in Spring Rate
MI ITEM #11730749
MFR #06811384
List Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 1.2500 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 12.9900 lbs/in Spring Rate
MI ITEM #11730749
MFR #06811384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.03/each for your price

Overview

Mfr description
06811384 06811384 .360X.041X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.3600 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    8.9900 lbs
  • Spring Rate
    12.9900 lbs/in
  • Solid Height
    0.4760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text