Motion
06811400
Compression Spring - Music Wire Material, 0.3600 in OD, 1.7500 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 9.0900 lbs/in Spring Rate
MI ITEM #11730751
MFR #06811400
List Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 1.7500 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 9.0900 lbs/in Spring Rate
MI ITEM #11730751
MFR #06811400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.08/each for your price

Overview

Mfr description
06811400 06811400 .360X.041X1-3/4 PKG 10

Specifications

  • Free Length
    1.7500 in
  • Material
    Music Wire
  • Maximum Working Load
    8.9900 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.6450 in
  • Spring Rate
    9.0900 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text