Motion
06811418
Compression Spring - Music Wire Material, 0.3600 in OD, 2.0000 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 7.9100 lbs/in Spring Rate
MI ITEM #11730752
MFR #06811418
List Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.3600 in OD, 2.0000 in Length, 0.0410 in Wire Size, 8.9900 lbs Max Working Load, 7.9100 lbs/in Spring Rate
MI ITEM #11730752
MFR #06811418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.78/each for your price

Overview

Mfr description
06811418 06811418 .360X.041X2 PKG 10 MUS

Specifications

  • Free Length
    2.0000 in
  • Material
    Music Wire
  • Maximum Working Load
    8.9900 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.7300 in
  • Spring Rate
    7.9100 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text