1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06811426
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0470 in Wire Size, 13.1000 lbs Max Working Load, 62.1400 lbs/in Spring Rate
MI ITEM #
11730753
MFR #
06811426
Price
$21.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06811426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06811426
Compression Spring - Music Wire Material, 0.3600 in OD, 0.5000 in Length, 0.0470 in Wire Size, 13.1000 lbs Max Working Load, 62.1400 lbs/in Spring Rate
MI ITEM #
11730753
MFR #
06811426
Mfr description
06811426 06811426 .360X.047X1/2 PKG 10 M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.50
/each
Add to Cart
Specifications
Dimensions
Free Length
0.5000 in
Maximum Working Load
13.1000 lbs
Outside Diameter
0.3600 in
Solid Height
0.2670 in
Wire Size
0.0470 in
Details
Material
Music Wire
Spring Rate
62.1400 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items