Motion
06811558
Compression Spring - Music Wire Material, 0.4200 in OD, 2.0000 in Length, 0.0280 in Wire Size, 2.6700 lbs Max Working Load, 1.7200 lbs/in Spring Rate
MI ITEM #11730766
MFR #06811558
List Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 2.0000 in Length, 0.0280 in Wire Size, 2.6700 lbs Max Working Load, 1.7200 lbs/in Spring Rate
MI ITEM #11730766
MFR #06811558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.10/each for your price

Overview

Mfr description
06811558 06811558 .420X.028X2 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4200 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0280 in
  • Maximum Working Load
    2.6700 lbs
  • Spring Rate
    1.7200 lbs/in
  • Solid Height
    0.2940 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought