Motion
06811632
Compression Spring - Music Wire Material, 0.4200 in OD, 0.5000 in Length, 0.0410 in Wire Size, 7.7700 lbs Max Working Load, 28.2400 lbs/in Spring Rate
MI ITEM #11730774
MFR #06811632
List Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 0.5000 in Length, 0.0410 in Wire Size, 7.7700 lbs Max Working Load, 28.2400 lbs/in Spring Rate
MI ITEM #11730774
MFR #06811632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.20/each for your price

Overview

Mfr description
06811632 06811632 .420X.041X1/2 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4200 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    7.7700 lbs
  • Spring Rate
    28.2400 lbs/in
  • Solid Height
    0.1900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text