Motion
06811681
Compression Spring - Music Wire Material, 0.4200 in OD, 1.7500 in Length, 0.0410 in Wire Size, 7.7700 lbs Max Working Load, 7.0700 lbs/in Spring Rate
MI ITEM #11730779
MFR #06811681
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 1.7500 in Length, 0.0410 in Wire Size, 7.7700 lbs Max Working Load, 7.0700 lbs/in Spring Rate
MI ITEM #11730779
MFR #06811681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.55/each

Specifications

Dimensions

  • Free Length
    1.7500 in
  • Maximum Working Load
    7.7700 lbs
  • Outside Diameter
    0.4200 in
  • Solid Height
    0.5140 in
  • Wire Size
    0.0410 in

Details

  • Material
    Music Wire
  • Spring Rate
    7.0700 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06811681 06811681 .420X.041X1-3/4 PKG 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought