Motion
06811715
Compression Spring - Music Wire Material, 0.4200 in OD, 0.7500 in Length, 0.0470 in Wire Size, 11.3600 lbs Max Working Load, 29.1300 lbs/in Spring Rate
MI ITEM #11730782
MFR #06811715
List Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 0.7500 in Length, 0.0470 in Wire Size, 11.3600 lbs Max Working Load, 29.1300 lbs/in Spring Rate
MI ITEM #11730782
MFR #06811715

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.30/each for your price

Overview

Mfr description
06811715 06811715 .420X.047X3/4 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4200 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    11.3600 lbs
  • Spring Rate
    29.1300 lbs/in
  • Solid Height
    0.3120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought