Motion
06811731
Compression Spring - Music Wire Material, 0.4200 in OD, 1.2500 in Length, 0.0470 in Wire Size, 11.3600 lbs Max Working Load, 16.5300 lbs/in Spring Rate
MI ITEM #11730784
MFR #06811731
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 1.2500 in Length, 0.0470 in Wire Size, 11.3600 lbs Max Working Load, 16.5300 lbs/in Spring Rate
MI ITEM #11730784
MFR #06811731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.55/each

Specifications

Dimensions

  • Free Length
    1.2500 in
  • Maximum Working Load
    11.3600 lbs
  • Outside Diameter
    0.4200 in
  • Solid Height
    0.4780 in
  • Wire Size
    0.0470 in

Details

  • Material
    Music Wire
  • Spring Rate
    16.5300 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06811731 06811731 .420X.047X1-1/4 PKG 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought