Motion
06811772
Compression Spring - Music Wire Material, 0.4200 in OD, 0.5000 in Length, 0.0540 in Wire Size, 16.6700 lbs Max Working Load, 82.1500 lbs/in Spring Rate
MI ITEM #11730788
MFR #06811772
List Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 0.5000 in Length, 0.0540 in Wire Size, 16.6700 lbs Max Working Load, 82.1500 lbs/in Spring Rate
MI ITEM #11730788
MFR #06811772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.33/each for your price

Overview

Mfr description
06811772 06811772 .420X.054X1/2 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4200 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    16.6700 lbs
  • Spring Rate
    82.1500 lbs/in
  • Solid Height
    0.2710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text