Motion
06811806
Compression Spring - Music Wire Material, 0.4200 in OD, 1.2500 in Length, 0.0540 in Wire Size, 16.6700 lbs Max Working Load, 28.2000 lbs/in Spring Rate
MI ITEM #11730791
MFR #06811806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4200 in OD, 1.2500 in Length, 0.0540 in Wire Size, 16.6700 lbs Max Working Load, 28.2000 lbs/in Spring Rate
MI ITEM #11730791
MFR #06811806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06811806 06811806 .420X.054X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4200 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    16.6700 lbs
  • Spring Rate
    28.2000 lbs/in
  • Solid Height
    0.5850 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought