Motion
06811848
Compression Spring - Music Wire Material, 0.4800 in OD, 0.7500 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 8.5300 lbs/in Spring Rate
Mi Item #11730795
MFR #06811848
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 0.7500 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 8.5300 lbs/in Spring Rate
Mi Item #11730795
MFR #06811848

Mfr description
06811848 06811848 .480X.035X3/4 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Free Length
    0.7500 in
  • Maximum Working Load
    4.3900 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.1700 in
  • Wire Size
    0.0350 in

Details

  • Material
    Music Wire
  • Spring Rate
    8.5300 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)