1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06811855
Compression Spring - Music Wire Material, 0.4800 in OD, 1.0000 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 6.2300 lbs/in Spring Rate
MI ITEM #
11730796
MFR #
06811855
Price
$21.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06811855
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06811855
Compression Spring - Music Wire Material, 0.4800 in OD, 1.0000 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 6.2300 lbs/in Spring Rate
MI ITEM #
11730796
MFR #
06811855
Mfr description
06811855 06811855 .480X.035X1 PKG 10 MUS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.30
/each
Add to Cart
Specifications
Dimensions
Free Length
1.0000 in
Maximum Working Load
4.3900 lbs
Outside Diameter
0.4800 in
Solid Height
0.2070 in
Wire Size
0.0350 in
Details
Material
Music Wire
Spring Rate
6.2300 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items