Motion
06811913
Compression Spring - Music Wire Material, 0.4800 in OD, 3.0000 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 1.9700 lbs/in Spring Rate
MI ITEM #11730802
MFR #06811913
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 3.0000 in Length, 0.0350 in Wire Size, 4.3900 lbs Max Working Load, 1.9700 lbs/in Spring Rate
MI ITEM #11730802
MFR #06811913

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.15/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Maximum Working Load
    4.3900 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.5020 in
  • Wire Size
    0.0350 in

Details

  • Material
    Music Wire
  • Spring Rate
    1.9700 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06811913 06811913 .480X.035X3 PKG 5 MUSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought