Motion
06811921
Compression Spring - Music Wire Material, 0.4800 in OD, 0.7500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 14.4700 lbs/in Spring Rate
MI ITEM #11730803
MFR #06811921
List Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 0.7500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 14.4700 lbs/in Spring Rate
MI ITEM #11730803
MFR #06811921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.78/each for your price

Overview

Mfr description
06811921 06811921 .480X.041X3/4 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4800 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    6.8400 lbs
  • Spring Rate
    14.4700 lbs/in
  • Solid Height
    0.2180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought