1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06811947
Compression Spring - Music Wire Material, 0.4800 in OD, 1.2500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 8.2800 lbs/in Spring Rate
MI ITEM #
11730805
MFR #
06811947
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 06811947
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06811947
Compression Spring - Music Wire Material, 0.4800 in OD, 1.2500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 8.2800 lbs/in Spring Rate
MI ITEM #
11730805
MFR #
06811947
Mfr description
06811947 06811947 .480X.041X1-1/4 PKG 10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Length
1.2500 in
Maximum Working Load
6.8400 lbs
Outside Diameter
0.4800 in
Solid Height
0.3190 in
Wire Size
0.0410 in
Details
Material
Music Wire
Spring Rate
8.2800 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items