1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06811954
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 6.8200 lbs/in Spring Rate
MI ITEM #
11730806
MFR #
06811954
Price
$21.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06811954
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06811954
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 6.8200 lbs/in Spring Rate
MI ITEM #
11730806
MFR #
06811954
Mfr description
06811954 06811954 .480X.041X1-1/2 PKG 10
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.50
/each
Add to Cart
Specifications
Dimensions
Free Length
1.5000 in
Maximum Working Load
6.8400 lbs
Outside Diameter
0.4800 in
Solid Height
0.3700 in
Wire Size
0.0410 in
Details
Material
Music Wire
Spring Rate
6.8200 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items