Motion
06811962
Compression Spring - Music Wire Material, 0.4800 in OD, 1.7500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 5.7900 lbs/in Spring Rate
MI ITEM #11730807
MFR #06811962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.7500 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 5.7900 lbs/in Spring Rate
MI ITEM #11730807
MFR #06811962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.7500 in
  • Maximum Working Load
    6.8400 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.4210 in
  • Wire Size
    0.0410 in

Details

  • Material
    Music Wire
  • Spring Rate
    5.7900 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06811962 06811962 .480X.041X1-3/4 PKG 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought