Motion
06811988
Compression Spring - Music Wire Material, 0.4800 in OD, 2.5000 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 3.9900 lbs/in Spring Rate
MI ITEM #11730809
MFR #06811988
List Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 2.5000 in Length, 0.0410 in Wire Size, 6.8400 lbs Max Working Load, 3.9900 lbs/in Spring Rate
MI ITEM #11730809
MFR #06811988

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.85/each for your price

Overview

Mfr description
06811988 06811988 .480X.041X2-1/2 PKG 5

Specifications

  • Free Length
    2.5000 in
  • Material
    Music Wire
  • Maximum Working Load
    6.8400 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.5740 in
  • Spring Rate
    3.9900 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text