Motion
06812036
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0470 in Wire Size, 10.0200 lbs Max Working Load, 10.9000 lbs/in Spring Rate
Mi Item #11730814
MFR #06812036
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0470 in Wire Size, 10.0200 lbs Max Working Load, 10.9000 lbs/in Spring Rate
Mi Item #11730814
MFR #06812036

Mfr description
06812036 06812036 .480X.047X1-1/2 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    10.0200 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.4660 in
  • Wire Size
    0.0470 in

Details

  • Material
    Music Wire
  • Spring Rate
    10.9000 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)