Motion
06812101
Compression Spring - Music Wire Material, 0.4800 in OD, 1.2500 in Length, 0.0540 in Wire Size, 14.7300 lbs Max Working Load, 21.9600 lbs/in Spring Rate
MI ITEM #11730821
MFR #06812101
List Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.2500 in Length, 0.0540 in Wire Size, 14.7300 lbs Max Working Load, 21.9600 lbs/in Spring Rate
MI ITEM #11730821
MFR #06812101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.98/each for your price

Overview

Mfr description
06812101 06812101 .480X.054X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4800 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    14.7300 lbs
  • Spring Rate
    21.9600 lbs/in
  • Solid Height
    0.4960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought