Motion
06812176
Compression Spring - Music Wire Material, 0.4800 in OD, 1.0000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 48.2000 lbs/in Spring Rate
MI ITEM #11730828
MFR #06812176
List Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.0000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 48.2000 lbs/in Spring Rate
MI ITEM #11730828
MFR #06812176

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.20/each for your price

Overview

Mfr description
06812176 06812176 .480X.062X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4800 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    21.5600 lbs
  • Spring Rate
    48.2000 lbs/in
  • Solid Height
    0.4980 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text