Motion
06812192
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 30.6900 lbs/in Spring Rate
MI ITEM #11730830
MFR #06812192
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.5000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 30.6900 lbs/in Spring Rate
MI ITEM #11730830
MFR #06812192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
06812192 06812192 .480X.062X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.4800 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    21.5600 lbs
  • Spring Rate
    30.6900 lbs/in
  • Solid Height
    0.7110 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text