Motion
06812200
Compression Spring - Music Wire Material, 0.4800 in OD, 1.7500 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 25.9700 lbs/in Spring Rate
Mi Item #11730831
MFR #06812200
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 1.7500 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 25.9700 lbs/in Spring Rate
Mi Item #11730831
MFR #06812200

Mfr description
06812200 06812200 .480X.062X1-3/4 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • Free Length
    1.7500 in
  • Maximum Working Load
    21.5600 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.8180 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    25.9700 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)