Motion
06812234
Compression Spring - Music Wire Material, 0.4800 in OD, 3.0000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 14.6800 lbs/in Spring Rate
MI ITEM #11730834
MFR #06812234
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.4800 in OD, 3.0000 in Length, 0.0620 in Wire Size, 21.5600 lbs Max Working Load, 14.6800 lbs/in Spring Rate
MI ITEM #11730834
MFR #06812234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.15/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Maximum Working Load
    21.5600 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    1.3520 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    14.6800 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06812234 06812234 .480X.062X3 PKG 5 MUSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought