Motion
06812242
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 7.8000 lbs/in Spring Rate
MI ITEM #11730835
MFR #06812242
List Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 7.8000 lbs/in Spring Rate
MI ITEM #11730835
MFR #06812242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.30/each for your price

Overview

Mfr description
06812242 06812242 .600X.041X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.5200 lbs
  • Spring Rate
    7.8000 lbs/in
  • Solid Height
    0.2040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text