Motion
06812259
Compression Spring - Music Wire Material, 0.6000 in OD, 1.2500 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 6.1300 lbs/in Spring Rate
MI ITEM #11730836
MFR #06812259
List Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.2500 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 6.1300 lbs/in Spring Rate
MI ITEM #11730836
MFR #06812259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.55/each for your price

Overview

Mfr description
06812259 06812259 .600X.041X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.5200 lbs
  • Spring Rate
    6.1300 lbs/in
  • Solid Height
    0.2370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text