Motion
06812291
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 2.9600 lbs/in Spring Rate
MI ITEM #11730840
MFR #06812291
List Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 2.9600 lbs/in Spring Rate
MI ITEM #11730840
MFR #06812291

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.15/each for your price

Overview

Mfr description
06812291 06812291 .600X.041X2-1/2 PKG 5

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.5200 lbs
  • Spring Rate
    2.9600 lbs/in
  • Solid Height
    0.4030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text