Motion
06812309
Compression Spring - Music Wire Material, 0.6000 in OD, 3.0000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 2.4500 lbs/in Spring Rate
MI ITEM #11730841
MFR #06812309
List Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 3.0000 in Length, 0.0410 in Wire Size, 5.5200 lbs Max Working Load, 2.4500 lbs/in Spring Rate
MI ITEM #11730841
MFR #06812309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.25/each for your price

Overview

Mfr description
06812309 06812309 .600X.041X3 PKG 5 MUSI

Specifications

  • Free Length
    3.0000 in
  • Material
    Music Wire
  • Maximum Working Load
    5.5200 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.4700 in
  • Spring Rate
    2.4500 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text